CF 2 SB WITH SEALS
Description
CF 2 SB LOAD RUNNER ; HEX DRIVE/SEALS
Part # CF 2 SB WITH SEALS
BDI # 25992390
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 2
Description
CF 2 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)
Part # 0009211100
BDI # 25968956
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread
CF 2 SB NO SEALS
Description
CF 2 SB LOAD RUNNER, HEX DRIVE/NO SEALS (SMARTCATALOG)
Part # 0139211300
BDI # 25992146
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals