CCF 4 SB

COMPARE

CCF 4 SB

Description
CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009203200

BDI # 25992353

Features

Roller Width - Inch: 2.263
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 4 SB

COMPARE

CF 4 SB

Description
CF 4 SB LOAD RUNNER, HEX DRIVE W/ SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009212300

BDI # 25968953

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY