Page 1 of 3

Next

Compare
CFH 3/4 SB

COMPARE

CFH 3/4 SB

Description
CFH 3/4 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # 0009218600

BDI # 25955281

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
PCR-3/4

COMPARE

PCR-3/4

Description
PCR 3/4 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 96963

BDI # 737231

Features

Roller Width - Inch: 0.563
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Corrosion Resistant
Global Part Number GPN: 239382

Price Inventory : Available to order
Loading Price
QTY
CF 3/4 S

COMPARE

CF 3/4 S

Description
CF 3/4 S LOAD RUNNER ; REG STUD W/SEALS

OSBORN LOAD RUNNERS

Part # CF 3/4 S

BDI # 25992387

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 3/4 SB

COMPARE

CCFH 3/4 SB

Description
CCFH 3/4 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS

OSBORN LOAD RUNNERS

Part # CCFH 3/4 SB

BDI # 25992413

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 3/4 S

COMPARE

CCFH 3/4 S

Description
CCFH 3/4 S LOAD RUNNER, CROWNED/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009206100

BDI # 25955311

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-24
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY