CS 24 LW
Description
CS 24 LW CAM FOLLOWER BEARING ; 3/4" CROWNED SOCKET HEAD/SEALED
Part # CS24LW
BDI # 794747
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot
CH 24 L
Description
CH 24 L CAM FOLLOWER BEARING ; 3/4" CROWNED SLOTTED HEAD/SEALED
Part # CH24L
BDI # 794653
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot
S 24 L
Description
S 24 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # S24L
BDI # 795085
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable
S 24 LWX
Description
S 24 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 0.75" DIA X 0.5" WD
Part # S24LWX
BDI # 795087
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable