Page 1 of 2

Next

Compare
CH 160 LW

COMPARE

CH 160 LW

Description
CH 160 LW CAM FOLLOWER BEARING ; 5" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH160LW

BDI # 794647

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CS 160 LW

COMPARE

CS 160 LW

Description
CS 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" DIA 2-3/4" WIDTH

RBC BEARINGS

Part # CS160LW

BDI # 794737

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRBC 5

COMPARE

CRBC 5

Description
CRBC 5 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC5

BDI # 794700

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
S 160 LW

COMPARE

S 160 LW

Description
S 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S160LW

BDI # 795073

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY