CS 16 LWX
Description
CS 16 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" ADJUSTABLE CROWNED
Part # CS16LWX
BDI # 794739
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Screwdriver Slot | Adjustable
H 16 LW
Description
H 16 LW CAM FOLLOWER BEARING ; STUD 0.5IN DIA FLAT SURFACE STUD
Part # H16LW
BDI # 794964
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Screwdriver Slot
S 16 LWX
Description
S 16 LWX CAM FOLLOWER BEARING ; 1/2" CYLINDRICAL ADJUSTABLE
Part # S16LWX
BDI # 795075
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Screwdriver Slot | Adjustable
S 16 LW
Description
S 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" DIA 3/8" WIDTH
Part # S16LW
BDI # 795074
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Screwdriver Slot | Adjustable