H 56
Description
H 56 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" SLOTTED HEAD
Part # H56
BDI # 794995
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
30.175
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
S 56 L
Description
S 56 L CAM FOLLOWER BEARING ; NEEDLE ROLLER STUD TYPE 1-3/4" DIA
Part # S56L
BDI # 795117
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot | Adjustable
CS 56 LWX
Description
CS 56 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" ADJUSTABLE CROWNED
Part # CS56LWX
BDI # 794772
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot | Adjustable
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot