RBC 2 1/2
Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Part # RBC21/2
BDI # 795026
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Center Thrust Ring | Contact Lip Seals
H 64 LW
Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH
Part # H64LW
BDI # 795003
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
H 52
Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # H52
BDI # 794992
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
H 52 L
Description
H 52 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD/SEALED
Part # H52L
BDI # 794993
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
S 80 L
Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH
Part # S80L
BDI # 795133
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot | Adjustable