RBC 3 1/2
Description
RBC 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # RBC31/2
BDI # 795030
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Center Thrust Ring | Contact Lip Seals
S 112
Description
S 112 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD
Part # S112
BDI # 795064
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable
S 112 LWX
Description
S 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" DIA 2" WIDTH
Part # S112LWX
BDI # 795067
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable
CS 112 LWX
Description
CS 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" ADJUSTABLE CROWNED
Part # CS112LWX
BDI # 794732
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable