Page 1 of 2

Next

Compare
KRV 16 PP

COMPARE

KRV 16 PP

Description
KRV 16 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KRV 16 PP

BDI # 1417321

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 16 PPXA

COMPARE

KRV 16 PPXA

Description
SKF KRV 16 PPXA

SKF

Part # KRV 16 PPXA

BDI # 1422918

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KRV 16

COMPARE

KRV 16

Description
SKF KRV 16

SKF

Part # KRV 16

BDI # 1422917

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR 16 PPA

COMPARE

KR 16 PPA

Description
NOT AVAILABLE IN CA

SKF

Part # KR 16 PPA

BDI # 1417318

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRE 16 PP

COMPARE

KRE 16 PP

Description
KRE 16 PP CAM FOLLOWER BEARING

SKF

Part # KRE 16 PP

BDI # 1417320

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY