CFH 5/8 B
Description
CFH 5/8 B CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040502000
BDI # 347192
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
22527
CFH 5/8 B BULK
Description
CFH 5/8 B BULK CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2040502500
BDI # 347193
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590819
CR-5/8-A-B
Description
CR-5/8-A-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-5/8-A-B
BDI # 841001
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
589781
CR-5/8-B
Description
CR-5/8-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-5/8-B
BDI # 841002
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
589787
BCR-5/8
Description
BCR-5/8 BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # BCR-5/8
BDI # 841691
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590375