BCF 2 1/4 S
Description
BCF 2 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2225710000
BDI # 347040
Features
Roller Width - Inch:
1.25
Thread Size:
1-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20768
BCF 2 1/4 SB
Description
BCF 2 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2225112000
BDI # 347041
Features
Roller Width - Inch:
1.25
Thread Size:
1-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20769