HR-1-3/8-X
Description
HR-1-3/8-X NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-1-3/8-X
BDI # 840881
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590122
HR-1-3/8-XBC
Description
HR-1-3/8-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-1-3/8-XBC
BDI # 841425
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590170
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
CFH 1 3/8 S
Description
CFH 1 3/8 S CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2130510000
BDI # 1402471
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22570
HR-1-3/8-XB
Description
HR-1-3/8-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-1-3/8-XB
BDI # 840901
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590129