CFS25V
Description
CFS25V CAM FOLLOWER BEARING ; 2.5MM STUD X 5MM OD X 3MM W CST
Part # CFS25V
BDI # 514146
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238156
CFS25W
Description
CFS 2.5 W CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST
Part # CFS25W
BDI # 23281346
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Roller Diameter - Inch:
0.197
Other Features:
Caged | Miniature | Thrust Disk Type | Carbon Steel
CFS25F
Description
CFS 2.5 F CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST
Part # CFS25F
BDI # 23281340
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Roller Diameter - Inch:
0.197
Other Features:
Single Row | Brass Cage Material | 281N Static Load Rating | 342N Dynamic Load Rating
CFS25FV
Description
CFS 2.5 F V CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST
Part # CFS25FV
BDI # 23281342
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Roller Diameter - Inch:
0.197
Other Features:
Full Complement | Single Row | 862N Static Load Rating | 800N Dynamic Load Rating
CFS25
Description
CFS25 CAM FOLLOWER BEARING ; POR 2.5MM STUD X 5MM OD X 3MM W CST
Part # CFS2.5
BDI # 514145
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Other Features:
Caged | Miniature
Global Part Number GPN:
238155