CFSFU-16
Description
CF SFU 16 CAM FOLLOWER ; POR 16MM STUD X 35MM OD X 18MM W CST
Part # CF-SFU-16
BDI # 514159
Features
Roller Width - Inch:
0.709
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590588
CF SFU 16 B
Description
CF SFU 16 B CAM FOLLOWER ; 16MM STUD X 35MM OD X 18MM W CST
Part # CF SFU 16 B
BDI # 23281384
Features
Roller Width - Inch:
0.709
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating