Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239487
VCR-8-1/2
Description
VCR-8-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-8-1/2
BDI # 841241
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Other Features:
Contamination Resistant
Global Part Number GPN:
590117
VTR 8 1/2
Description
VTR 8 1/2 V-GROOVED TRACK ROLLER ; STUD STYLE TRB TYPE 8.5" DIA
Part # VTR 8 1/2
BDI # 23207836
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5