Page 1 of 25

Next

Compare
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
KRV16-PP-X

COMPARE

KRV16-PP-X

Description
KRV16-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 6MM ID X 16MM OD

INA

Part # KRV16-X-PP-A

BDI # 1174950

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240051

Price Inventory : Available to order
Loading Price
QTY
MCF 16

COMPARE

MCF 16

Description
MCF 16 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616010000

BDI # 344706

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20896

Price Inventory : Available to order
Loading Price
QTY
MCR-16-B

COMPARE

MCR-16-B

Description
MCR-16-B NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # MCR-16-B

BDI # 841888

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Head-End Lubrication
Global Part Number GPN: 589841

Price Inventory : Available to order
Loading Price
QTY
KR16LL

COMPARE

KR16LL

Description
KR16LL CAM FOLLOWER BRG ; CROWNED 16MM OD

NTN

Part # KR16LL

BDI # 1221545

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY