CF-SFU-10-B

COMPARE

CF-SFU-10-B

Description
CF-SFU-10-B CAM FOLLOWER ; 10MM STUD DIA W/CAGE EASY MOUNTING TYPE

IKO

Part # CF-SFU-10-B

BDI # 21576468

Features

Roller Width - Inch: 0.472
Thread Size: Not Applicable
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFSFU-10

COMPARE

CFSFU-10

Description
CF SFU 10 CAM FOLLOWER BEARING ; POR 10MM STUD X 22MM OD X 12MM W CST

IKO

Part # CF-SFU-10

BDI # 514155

Features

Roller Width - Inch: 0.472
Thread Size: Not Applicable
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238165

Price Inventory : Available to order
Loading Price
QTY