Page 1 of 28

Next

Compare
MCRV-32-SB

COMPARE

MCRV-32-SB

Description
MCRV-32-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # MCRV-32-SB

BDI # 842053

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement
Global Part Number GPN: 590002

Price Inventory : Available to order
Loading Price
QTY
MCFR 32 X

COMPARE

MCFR 32 X

Description
MCFR 32 X CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1632150100

BDI # 344980

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 21096

Price Inventory : Available to order
Loading Price
QTY
MCFRE 32 SBX

COMPARE

MCFRE 32 SBX

Description
MCFRE 32 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1632161501

BDI # 345100

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590868

Price Inventory : Available to order
Loading Price
QTY
MCF 32 SX

COMPARE

MCF 32 SX

Description
MCF 32 SX CAM FOLLOWER BEARING

MCGILL

Part # 1632011101

BDI # 344766

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20950

Price Inventory : Available to order
Loading Price
QTY
HPJE-32

COMPARE

HPJE-32

Description
HPJE 32 ; LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97388

BDI # 737144

Features

Roller Width - Inch: 0.866
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Global Part Number GPN: 239350

Price Inventory : Available to order
Loading Price
QTY