KR 35 B

COMPARE

KR 35 B

Description
KR 35 B CM FOLLOWER ; POR NON-RETURNABLE

SKF

Part # KR 35 B

BDI # 1422906

Features

Roller Width - Inch: 0.709
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | Gap Seals

Price Inventory : Available to order
Loading Price
QTY