CFSFU18B

COMPARE

CFSFU18B

Description
CFSFU18B CAM FOLLOWER BEARING

IKO

Part # CFSFU18B

BDI # 21533934

Features

Roller Width - Inch: 0.787
Thread Size: Not Applicable
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFSFU-18

COMPARE

CFSFU-18

Description
CFSFU-18 CAM FOLLOWER BEARING ; POR 40MM ROLLER DIA 20MM ROLLER WIDTH

IKO

Part # CF-SFU-18

BDI # 514160

Features

Roller Width - Inch: 0.787
Thread Size: Not Applicable
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590568

Price Inventory : Available to order
Loading Price
QTY