CCFH 1 3/4 SB
Description
CCFH 1 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2161512000
BDI # 347087
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22591
CFH 1 3/4 SB
Description
CFH 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160512000
BDI # 347140
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22589
CFH 1 3/4
Description
CFH 1 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2160500000
BDI # 347136
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22586
CFH 1 3/4 B
Description
CFH 1 3/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2160502000
BDI # 347137
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement
Global Part Number GPN:
22587
HR-1-3/4
Description
HR-1-3/4 NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # HR-1-3/4
BDI # 841400
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590160