CF-SFU-20B

COMPARE

CF-SFU-20B

Description
CFSFU-20 CAM FOLLOWER BEARING ; 20MM STUD X 52MM OD X 24MM W CST

IKO

Part # CF-SFU-20

BDI # 514161

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238171

Price Inventory : Available to order
Loading Price
QTY