Page 1 of 22

Next

Compare
PWKRE90-2RS-XL

COMPARE

PWKRE90-2RS-XL

Description
PWKRE90-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE

INA

Part # PWKRE90-2RS-XL

BDI # 1176684

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | Contact Seals
Global Part Number GPN: 239980

Price Inventory : In stock
Loading Price
QTY
KRV90-PP-A

COMPARE

KRV90-PP-A

Description
KRV90-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 90MM X 100MM

INA

Part # KRV90-PP-A

BDI # 18314279

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240021

Price Inventory : In stock
Loading Price
QTY
MCFDE 90

COMPARE

MCFDE 90

Description
MCFDE 90 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1690350000

BDI # 345273

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN: 590858

Price Inventory : Available to order
Loading Price
QTY
MCF 90 SB

COMPARE

MCF 90 SB

Description
MCF 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1690015001

BDI # 344841

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 21009

Price Inventory : Available to order
Loading Price
QTY
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY