Page 1 of 29

Next

Compare
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
Loading Price
QTY
CF 1/2 N

COMPARE

CF 1/2 N

Description
CF 1/2 N CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020160000

BDI # 343961

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20597

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 B

COMPARE

CF 1/2 B

Description
CF 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2020102000

BDI # 343960

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 20596

Price Inventory : Available to order
Loading Price
QTY
BCR-1/2-XC

COMPARE

BCR-1/2-XC

Description
BCR-1/2-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # BCR-1/2-XC

BDI # 841792

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Screwdriver Slot | Self Lubricating
Global Part Number GPN: 590326

Price Inventory : Available to order
Loading Price
QTY
CR-8

COMPARE

CR-8

Description
CR-8 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-8

BDI # 1086243

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY