MCYRR 8 S
Description
MCYRR 8 S CAM FOLLOWER BEARING ; 8MM BORE 24MM RLR DIA 14MM RLR WIDTH
Part # 3608031001
BDI # 345240
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21449
NATR8-PP-A
Description
NATR8-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-PP-A
BDI # 1412389
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
NART8VUUR
Description
NART8VUUR CAM FOLLOWER BEARING ; 8MM BORE 24MM RLR DIA 14MM RLR WIDTH
Part # NART8VUUR
BDI # 515905
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238658
MYRV-8-C
Description
MYRV-8-C NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CYLIN SEALED
Part # MYRV-8-C
BDI # 842213
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Full Complement
Global Part Number GPN:
589368
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing