01BC420MGRLAB
Description
01BC420MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 420MM POR
Part # 01BC420MGRLAB
BDI # 24714471
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.752
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC400MGRLAB
Description
01BC400MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 400MM POR
Part # 01BC400MGRLAB
BDI # 24714467
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
23.752
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC400MEXLAB
Description
02BC400MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 400MM POR
Part # 02BC400MEXLAB
BDI # 24714853
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC460MGRLAB
Description
01BC460MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 460MM POR
Part # 01BC460MGRLAB
BDI # 24714479
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.626
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC480MGRLAB
Description
01BC480MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 480MM POR
Part # 01BC480MGRLAB
BDI # 24714483
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
26.874
Length Thru Bore - Millimeter:
144
Length Thru Bore - Inch:
5.669
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion