QAAMC11A203ST
Description
QAAMC11A203ST CRTG BLK SPH RLR BRG ; 203IN
Part # QAAMC11A203ST
BDI # 752785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSC-32
Description
MSC-32 CARTRIDGE BEARING UNIT ; 2" BORE 4-15/16" OD 1-19/32" WID
Part # 701927
BDI # 348027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Length Thru Bore - Millimeter:
55.5
Length Thru Bore - Inch:
2.185
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC5203
Description
MMC5203 CARTRIDGE ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 7561651
BDI # 18144974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
104.775
Length Thru Bore - Inch:
4.125
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion