03BC500MEXLAB
Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03BC500MEXLAB
BDI # 24715336
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC1900GRLAB
Description
01BC1900GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 19" POR
Part # 01BC1900GRLAB
BDI # 24714419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
26.875
Length Thru Bore - Millimeter:
144
Length Thru Bore - Inch:
5.669
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2000GRLAB
Description
01BC2000GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 20" POR
Part # 01BC2000GRLAB
BDI # 24714423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC500MGRLAB
Description
01BC500MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 500MM POR
Part # 01BC500MGRLAB
BDI # 24714487
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC480MEXLAB
Description
01BC480MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 480MM POR
Part # 01BC480MEXLAB
BDI # 24714481
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
26.874
Length Thru Bore - Millimeter:
144
Length Thru Bore - Inch:
5.669
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion