03EBC2200EXLAB
Description
03EBC2200EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EBC2200EXLAB
BDI # 24715752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.75
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC560MGRLAB
Description
03EBC560MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EBC560MGRLAB
BDI # 24715786
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2200GRLAB
Description
01BC2200GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200GRLAB
BDI # 24714431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC2200GRLAB
Description
02BC2200GRLAB CARTRIDGE BEARING ; HEAVY DUTY 22" POR
Part # 02BC2200GRLAB
BDI # 24714820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
34.125
Length Thru Bore - Millimeter:
233
Length Thru Bore - Inch:
9.173
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC560MEXLAB
Description
01BC560MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 560MM POR
Part # 01BC560MEXLAB
BDI # 24714493
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion