01BC1300EXAT
Description
01BC1300EXAT CARTRIDGE BEARING ; MEDIUM DUTY 13" POR
Part # 01BC1300EXAT
BDI # 24714385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300EXAT
Description
02BC1300EXAT CARTRIDGE BEARING ; HEAVY DUTY 13" POR
Part # 02BC1300EXAT
BDI # 24714778
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300EXLAB
Description
02BC1300EXLAB CARTRIDGE BEARING ; HEAVY DUTY 13" POR
Part # 02BC1300EXLAB
BDI # 24714780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300GRAT
Description
02BC1300GRAT CARTRIDGE BEARING ; HEAVY DUTY 13" POR
Part # 02BC1300GRAT
BDI # 24714782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1300GRLAB
Description
03BC1300GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 13"
Part # 03BC1300GRLAB
BDI # 24715242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
272
Length Thru Bore - Inch:
10.709
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion