03BC530MEXLAB
Description
03BC530MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03BC530MEXLAB
BDI # 24715352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC500MEXLAB
Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03BC500MEXLAB
BDI # 24715336
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1300GRLAB
Description
COP.02BC1300GRLAB CARTRIDGE BEARING ; HEAVY DUTY 13"
Part # 02BC1300GRLAB
BDI # 24714784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03EBC1100EXAT
Description
COP.03EBC1100EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 11"
Part # 03EBC1100EXAT
BDI # 24715736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC1100GRAT
Description
COP.03EBC1100GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 11"
Part # 03EBC1100GRAT
BDI # 24715738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion