03BC515GRAT
Description
03BC515GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 5-15/16"
Part # 03BC515GRAT
BDI # 24715350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
160
Length Thru Bore - Inch:
6.299
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC515EXAT
Description
COP.03BC515EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 5-15/16"
Part # 03BC515EXAT
BDI # 24715348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
160
Length Thru Bore - Inch:
6.299
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC600EXAT
Description
COP.03BC600EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6"
Part # 03BC600EXAT
BDI # 24715356
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
160
Length Thru Bore - Inch:
6.299
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC600GRAT
Description
COP.03BC600GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6"
Part # 03BC600GRAT
BDI # 24715358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
160
Length Thru Bore - Inch:
6.299
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC150MGRAT
Description
COP.03BC150MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 150MM
Part # 03BC150MGRAT
BDI # 24715258
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
160
Length Thru Bore - Inch:
6.299
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion