Page 1 of 2

Next

Compare
FB5018 X 1 5/8

COMPARE

FB5018 X 1 5/8

Description
FB5018 X 1 5/8 CHAIN CPLG FLG

DODGE

Part # 099202

BDI # 251581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 1 5/8

COMPARE

FB6018 X 1 5/8

Description
FB6018 X 1 5/8 CHAIN CPLG FLG ; 1.625" BORE X 3.5" DIA HUB

DODGE

Part # 099119

BDI # 251532

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5016 X 1 5/8

COMPARE

FB5016 X 1 5/8

Description
FB5016 X 1 5/8 CHAIN CPLG FLG ; 1-5/8" BORE 2-1/2" HUB

DODGE

Part # 099114

BDI # 251527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1 5/8

COMPARE

6018 1 5/8

Description
6018 1 5/8 CHAIN COUPLING HUB ; 1-5/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 5/8

BDI # 623696

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN COUPLING HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY