Page 1 of 5

Next

Compare
FB6018 X 2 3/8

COMPARE

FB6018 X 2 3/8

Description
FB6018 X 2 3/8 CHAIN CPLG FLG

DODGE

Part # 099144

BDI # 251556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 2 7/16

COMPARE

FB6018 X 2 7/16

Description
FB6018 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # 099145

BDI # 251557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 2 7/16

COMPARE

8020 2 7/16

Description
8020 2 7/16 CHAIN COUPLING HUB ; 2-7/16" BORE 5-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # 8020 2 7/16

BDI # 625421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8020 X 2 7/16

COMPARE

FB8020 X 2 7/16

Description
FB8020 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # 099221

BDI # 251600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 2 7/16

COMPARE

6018 2 7/16

Description
6018 2 7/16 CHAIN COUPLING HUB ; 2-7/16" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 7/16

BDI # 623704

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY