Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
8.648
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 450 RPM Without Cover
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
10020 3 7/16
Description
10020 3 7/16 CHAIN COUPLING HUB ; 100 CHAIN 20 TEETH
Part # 10020 3 7/16
BDI # 614434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling