Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 400 RPM Without Cover
Hub Diameter - Millimeter:
196.85
Hub Diameter - Inch:
7.75
Coupling Type:
Chain Coupling
Features
Component:
Cover
Width - Millimeter:
148
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.827
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25
10020COV
Description
10020COV COUPLING COVER ; ALUMINUM 10-1/8" OD 5-1/4" WID
Part # 10020COV
BDI # 614436
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25