Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
D12CTB75
Description
D12CTB75 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB75
BDI # 607396
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570822
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub