50BS18 1 1/4
Description
50BS18 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1-1/4" BORE
Part # 50BS18 1 1/4
BDI # 621355
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
34010
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
08A24
Description
08A24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 12MM PLAIN BORE A PLATE
Part # 08A24
BDI # 613314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570225
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Global Part Number GPN:
31662
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
06B20
Description
06B20 ROLLER CHAIN SPROCKET ; 3/8" PITCH 20T 10MM MIN PLAIN BORE
Part # 06B20
BDI # 613270
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Simplex Type
Global Part Number GPN:
570848
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
50BS36 1 15/16
Description
50BS36 1 15/16 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-15/16" BORE
Part # 50BS36 1 15/16
BDI # 621597
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
35298
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore