PHS 20B-2C114
Description
PHS 20B-2C114 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2C114
BDI # 1286847
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
PHC 20B-2SSX5MTR
Description
PHC 20B-2SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 20B-2SSX5MTR
BDI # 1280394
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 20B-2NPX10FT
Description
PHC 20B-2NPX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 20B-2NPX10FT
BDI # 1291420
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHS 20B-2BH25
Description
PHS 20B-2BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2BH25
BDI # 1286827
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
PHS 20B-2BH20
Description
PHS 20B-2BH20 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2BH20
BDI # 1286821
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore