60BS13 1 1/4
Description
60BS13 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T 1-1/4" BORE
Part # 60BS13 1 1/4
BDI # 622730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
34078
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
80BTB13
Description
80BTB13 ROLLER CHAIN SPROCKET ; 1" P 13T BORE FOR 1615 BUSHING
Part # 80BTB13
BDI # 625137
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32221
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed