100BTL15H-2517
Description
100BTL15H-2517 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T HT BORE FOR 2517 BUSHING
Part # 100625
BDI # 251784
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567888
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
50BTL15H-1210
Description
50BTL15H-1210 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15 TEETH B-HUB ONE SIDE
Part # 100533
BDI # 251696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568507
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
80BS15 X 2-1/4
Description
80BS15 X 2-1/4 ROLLER CHAIN SPROCKET ; 2-1/4" BORE 15T CHAIN #80
Part # 80BS15 X 2-1/4
BDI # 25203116
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore