Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
100B21
Description
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Part # 100B21
BDI # 614290
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
35941
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
RS35-1-OL
Description
35 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
60SS RIV 10FT
Description
60SS RIV ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10/BOX
Part # 60SSRB
BDI # 904386
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1