Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Global Part Number GPN:
31603
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
D80BTB19H
Description
D80BTB19H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB19H
BDI # 608097
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
06BTB19H
Description
06BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB19H
BDI # 613236
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569031
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
H4019X3/4
Description
H4019X3/4 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1128321
BDI # 324081
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Global Part Number GPN:
7289
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore