50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
40B15
Description
40B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # 40B15
BDI # 620166
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36144
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40 SC CL
Description
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
RS35-1 CL
Description
35 C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35CL
BDI # 1405746
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482226
Chain Series:
Standard
Internal Special Features:
No