Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38061
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567919
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type
Global Part Number GPN:
569676
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
40B35SS
Description
40B35SS ROLLER CHAIN SPROCKET ; 1/2" P 35T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B35SS
BDI # 620201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
36564
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore