H100Q16
Description
H100Q16 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H100Q16
BDI # 312285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
10331
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
50JA14
Description
50JA14 ROLLER CHAIN SPROCKET ; 5/8" P 14T BORE FOR JA BUSHING
Part # 50JA14
BDI # 622059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30996
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
50BS19 1 1/8
Description
50BS19 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1-1/8" BORE
Part # 50BS19 1 1/8
BDI # 621377
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33466
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
40BS10HT 1/2
Description
40BS10HT 1/2 ROLLER CHAIN SPROCKET ; 1/2" FINISHED BORE 40 CHAIN 10T 1 ROW
Part # 40BS10HT 1/2
BDI # 619498
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32316
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore