D100C80
Description
D100C80 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C80
BDI # 607314
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Global Part Number GPN:
36442
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
D50CTB68
Description
D50CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB68
BDI # 607872
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30368
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed