24A30
Description
H24A30 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A30
BDI # 23072618
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
24B30
Description
H24B30 X 40MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 24B30
BDI # 23072632
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore