Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Finished Bore
50B33FH X 1-3/8
Description
H50B33F X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-3/8" BORE W/HARDENED TEETH
Part # 50BS33 1 3/8
BDI # 24344101
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
40B33FH X 3/4
Description
H40B33F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 33T 3/4" BORE W/HARDENED TEETH
Part # 40BS33 3/4
BDI # 24341255
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Finished Bore
50BS33 1 1/8
Description
50BS33 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS33 1 1/8
BDI # 621563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
33490
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
80B33F X 2-3/16
Description
H80B33F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS33 2 3/16
BDI # 915883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore